Beli bearing for di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NACHI Roller Bearing Silinder Seri NFDeskripsi:- Designs and ConfigurationsNACHI Cylindrical Roller Bearings are produced in a wide variety of designs and configurations.- Conventional DesignCylindrical Roller Bearings of conventional design are available in 10 configurations as shown in Fig. 1. Configurations N, NU, NN and NNU will not sustain axial loading. These configurations must be used as the float end bearing. Configurations NF, NJ, NUH are designed with the capability of sustaining axial loading in one direction. Configuration NUH is basically an NU bearing with an addition of a guide ring (an “L” ring).'The NUH dimensional data is the same as theNH bearing configuration. Configuration NF, NJ, and NUH can sustain axial loading in one direction. Configuration NH, NP, and NUP have bidirectional thrust load-carrying-capability.- The suffix of the bearing number indicates:E: high capacityG: polyamide cage- The bearing with polyamide cage shouldbe used at less than 120˚C operating temperature.- Interchangeable BearingsInterchangeable cylindrical roller bearing means that a separable ring can be replaced by another ring of the bearing with the same bearing number without impairing the function of the bearing- Radial Internal ClearanceThe initial radial internal clearance of the bearing should be determined for optimal bearing operationatribut:
- Material: High carbon chromium bearing steel Body
- Klin Pak Kantong Plastik Sampah (Trash Bag / Kresek)Deskripsi:Kantong Sampah dengan spesifikasi ukuran mulai dari 60-120cm adalah Kantong Plastik Sampah dari brand Klin Pak untuk kebutuhan industri dan bisnis anda.atribut:
- Color: Hitam
- Thickness (micron): 0.03
- Epson Printer Colour Multifunction L Series (Alat Cetak/Print)Deskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Rated Voltage (V): AC 220-240
- SHOWA Glove Multi Purpose B0500 (Sarung Tangan)atribut:
- Color: White
- Length: 210-260 mm
- Material: Liner : Nylon Coating : Polyurethane
- Cuff Style: Elasticated
- SKF NU ECP/C3 Type Single Row Cylindrical Roller Bearings (Laher Silinder)Deskripsi:Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and no flanges on the inner ring, NU design bearings can accommodate axial displacement in both directions. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.atribut:
- Axial Displacement Capability: In both directions
- Bearing Part: Complete bearing
- Bore Type: Cylindrical
- Cage: Non-metallic
- Coating: Without
- Locating Feature, Bearing Outer Ring: None
- Loose Flange: None
- Lubricant: None
- Number of Flanges, Inner Ring: 0 (Zero)
- Number of Flanges, Outer Ring: 2
- Number of Rows: 1
- Radial Internal Clearance: C3
- Relubrication Feature: Without
- Sealing: Without
- Epson Ink Printer in Bottle 003 (Tinta Printer)atribut:
- Size (ml): 65
- Suitable For: L1110, L3110, L3150, L5190
- Suitable Manufacturer: EPSON
- NTN Deep Groove Ball Bearing 6900 ZZ Series (Laher)atribut:
- Bearing Number: 6900
- Material (Main Unit): High carbon chromium bearing steel
- Load Direction: radial
- Number of track trains: Single row
- Race ring Shape: Deep groove ball bearings
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Shielded on both sides
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- Diversey Taski Multi Surface CleanerDeskripsi:Is concentrate cleaning and sanitizing. Taski R2 can be used on surfaces such as marble, granite, etc.atribut:
- Volume (ml): 5000
- Packaging: Gallon
- Cleaner Form: Liquid
Daftar Harga bearing for Terbaru October 2026
| NTN Cylindrical Roller Bearing NF Series | Rp289.900 |
| NACHI Roller Bearing Silinder Seri NF | Rp149.900 |
| ASB Cylindrical Roller Bearing (Laher) | Rp33.900 |
| Klin Pak Kantong Plastik Sampah (Trash Bag / Kresek) | Rp47.900 |
| NTN Deep Groove Ball Bearing 6200 Series (Laher) | Rp16.900 |
| KOVA Ball Valve | Rp13.900 |
| FBJ Cylindrical Roller Bearing NU Series | Rp82.900 |
| Epson Printer Colour Multifunction L Series (Alat Cetak/Print) | Rp2.999.900 |
| SHOWA Glove Multi Purpose B0500 (Sarung Tangan) | Rp48.900 |
| SKF NU ECP/C3 Type Single Row Cylindrical Roller Bearings (Laher Silinder) | Rp439.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/P102049389-1.jpg)
/o8P101559872-2.jpg)
/1bP102275047-2.jpg)


/miP107032810-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Lain%20-%20lain/SHOWA%20Glove%20Multi%20Purpose%20B0500%20(Sarung%20Tangan)/P102267103-3.jpg)
/h7P104076619-3.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/foP103928564-1.jpg)
/5sP102397208-3.jpg)
/nrP101002855-2.jpg)
/P102275153-1.jpg)
/nvP101002859-3.jpg)

/P102126592-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)